Skip Content
CRANE GANTRY STL 20FT L 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 20FT L 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS2-20-12
  • Mfr. Model # AHS2-20-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 661.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • Material Steel
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Item Industrial Steel Gantry Crane
  • Load Capacity 2,000 lbs.
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Height Adjustment 90" - 144"
  • Wheel Width 2"
  • I Beam Flange Width 4.00"
  • Adjustable Increments 6"
  • Max. I Beam Height 144"
  • I Beam Height 10"
  • Min. I Beam Height 90"
  • Gantry Crane Span 210"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List