Skip Content
CRANE GANTRY STL 15FT L 8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 15FT L 8K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS8-15-14
  • Mfr. Model # AHS8-15-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 939.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 8000 lbs.
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Caster Type Four-Way Locking
  • Caster Material Phenolic
  • Standards ASME B30. 17
  • Wheel Diameter 8"
  • Height Adjustment 103" - 168"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 10-1/8"
  • Max. I Beam Height 168"
  • Min. I Beam Height 103"
  • Gantry Crane Span 12 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list