Skip Content
CRANE GANTRY STL 15FT L 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 15FT L 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS6-15-12
  • Mfr. Model # AHS6-15-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 731.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Finish Powder Coated
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Colour Blue
  • Item Industrial Steel Gantry Crane
  • Standards ASME B30. 17
  • Load Capacity 6,000 lbs.
  • Material Steel
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Caster Material Glass-Filled Nylon
  • I Beam Height 10"
  • Height Adjustment 91" - 144"
  • Wheel Diameter 8"
  • I Beam Flange Width 4.00"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • Max. I Beam Height 145"
  • Gantry Crane Span 12 ft. 6"
  • Min. I Beam Height 91"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list