Skip Content
CRANE GANTRY STL 15FT L 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 15FT L 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS4-15-10
  • Mfr. Model # AHS4-15-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 597.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • For Use with Trolley Yes
  • Item Industrial Steel Gantry Crane
  • Load Capacity 4,000 lbs.
  • Standards ASME B30. 17
  • Height Adjustment 78" - 120"
  • Wheel Diameter 8"
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Caster Material Glass-Filled Nylon
  • I Beam Height 8"
  • Wheel Width 2"
  • Max. I Beam Height 120"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • Gantry Crane Span 12 ft. 6"
  • Min. I Beam Height 78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list