Skip Content
CRANE GANTRY STL 10FT L 8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 10FT L 8K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS8-10-14
  • Mfr. Model # AHS8-10-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 939.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Item Industrial Steel Gantry Crane
  • Finish Powder Coated
  • Load Capacity 8,000 lbs.
  • Material Steel
  • Standards ASME B30. 17
  • Height Adjustment 103" - 168"
  • Caster Material Glass-Filled Nylon
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Wheel Width 3"
  • Adjustable Increments 6"
  • Wheel Diameter 8"
  • I Beam Flange Width 4.00"
  • I Beam Height 8"
  • Max. I Beam Height 169"
  • Min. I Beam Height 103"
  • Gantry Crane Span 7 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list