Skip Content
CRANE GANTRY STL 10FT L 8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 10FT L 8K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS8-10-12
  • Mfr. Model # AHS8-10-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 1103.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Load Capacity 8000 lbs.
  • Standards ASME B30. 17
  • Caster Type Swivel (4) Position Locking Casters with Roller Bearings
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Height Adjustment 91" - 144"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 8-1/8"
  • Max. I Beam Height 144"
  • Min. I Beam Height 91"
  • Gantry Crane Span 7 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list