Skip Content
CRANE GANTRY STL 10FT L 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 10FT L 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS2-10-16
  • Mfr. Model # AHS2-10-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 781.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Standards ASME B30. 17
  • Item Industrial Steel Gantry Crane
  • Load Capacity 2000 lbs.
  • Caster Material Glass-Filled Nylon Swivel
  • Caster Type Four-Way Locking
  • Height Adjustment 126" - 192"
  • Adjustable Increments 6"
  • Wheel Width 2"
  • Wheel Diameter 8"
  • I Beam Flange Width 4.00"
  • I Beam Height 6"
  • Min. I Beam Height 126"
  • Max. I Beam Height 192"
  • Gantry Crane Span 90"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list