Skip Content
CRANE GANTRY STEEL PORTABLE 600 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STEEL PORTABLE 600 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFPG6
  • Mfr. Model # FPG6
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 259.0 lbs

Product Details

Work area portable steel gantry crane, designed to maximize material handling efficiency in light-duty lifting applications. Lightweight design allows easy mobility. Do not move unit while loaded. Steel construction with powder coat finish. Bolt together installation. Hoist and trolley not included.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use with Trolley Yes
  • Caster Material Polyurethane-on-Steel
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Work Area Portable Steel Gantry Crane
  • Material Steel
  • Height Adjustment 90"
  • Load Capacity 600 lbs.
  • Caster Type Swivel with Brake
  • Wheel Width 2"
  • Wheel Diameter 5"
  • I Beam Flange Width 2.660"
  • Min. I Beam Height 90"
  • I Beam Height 4"
  • Gantry Crane Span 5 ft. 10"
  • Max. I Beam Height 90"
  • Standards 6'8"
  • Inside Width Adjustable
  • Adjustable Increments 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list