Skip Content
CRANE GANTRY STEEL 15FT L 7FT H 8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STEEL 15FT L 7FT H 8K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS8157
  • Mfr. Model # AHS8157
  • UNSPSC # 24101654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 808.0 lbs

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Load Capacity 8000 lbs.
  • Item Industrial Steel Gantry Crane
  • Finish Powder Coated
  • Caster Type Four-Way Locking
  • Caster Material Phenolic
  • Height Adjustment 60" - 84"
  • Standards ASME B30. 17
  • Inside Width Adjustable
  • Wheel Width 3"
  • Adjustable Increments 6"
  • Wheel Diameter 8"
  • I Beam Flange Width 4.00"
  • I Beam Height 10-1/8"
  • Gantry Crane Span 150"
  • Max. I Beam Height 84"
  • Min. I Beam Height 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list