Skip Content
CRANE GANTRY STEEL 15FT L 7FT H 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STEEL 15FT L 7FT H 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS4157
  • Mfr. Model # AHS4157
  • UNSPSC # 24101654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 513.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Load Capacity 4000 lbs.
  • Material Steel
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon Swivel
  • Caster Type Four-Way Locking
  • Height Adjustment 60" - 84"
  • Inside Width Adjustable
  • Wheel Diameter 8"
  • Wheel Width 2"
  • I Beam Flange Width 4.00"
  • Adjustable Increments 6"
  • I Beam Height 8-1/8"
  • Gantry Crane Span 150"
  • Min. I Beam Height 60"
  • Max. I Beam Height 84"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List