Skip Content
CRANE GANTRY STEEL 15 L 8 6 -14 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STEEL 15 L 8 6 -14 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS4-15-14
  • Mfr. Model # AHS4-15-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 748.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Load Capacity 4000 lbs.
  • Item Industrial Steel Gantry Crane
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 102" - 168"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 168"
  • Gantry Crane Span 12 ft. 6"
  • I Beam Height 8-1/8"
  • Min. I Beam Height 102"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list