Skip Content
CRANE GANTRY STEEL 10L 8FT6-14FT 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STEEL 10L 8FT6-14FT 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS4-10-14
  • Mfr. Model # AHS4-10-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 748.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Finish Powder Coated
  • For Use with Trolley Yes
  • Colour Blue
  • Material Steel
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Load Capacity 4000 lbs.
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon Swivel
  • Wheel Diameter 8"
  • Height Adjustment 102" - 168"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • Max. I Beam Height 168"
  • I Beam Flange Width 4.00"
  • Min. I Beam Height 102"
  • I Beam Height 8-1/8"
  • Gantry Crane Span 7 ft. 6"
  • Gantry Crane Clear Span 7 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list