Skip Content
CRANE GANTRY STEEL 10FT L 16FT H 8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STEEL 10FT L 16FT H 8K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS81016
  • Mfr. Model # AHS81016
  • UNSPSC # 24101654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 955.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Load Capacity 8,000 lbs.
  • Material Steel
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Item Industrial Steel Gantry Crane
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Height Adjustment 127" - 192"
  • Wheel Diameter 8"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 8"
  • Max. I Beam Height 193"
  • Min. I Beam Height 127"
  • Gantry Crane Span 7 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list