CRANE GANTRY ALUM PNU 15FT L 8FT H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRANE GANTRY ALUM PNU 15FT L 8FT H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA15158PNU
  • Mfr. Model # AHA15158PNU
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 370.0 lbs

Technical Specs

  • Colour Silver
  • Item Adjustable Height Aluminium Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminium
  • Finish
  • For Use with Trolley Yes
  • Load Capacity 1500 lbs.
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Caster Material Pneumatic Swivel
  • Height Adjustment 74" - 104"
  • Inside Width Adjustable
  • Wheel Diameter 12"
  • Wheel Width 3-1/2"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.17"
  • I Beam Height 8"
  • Min. I Beam Height 74"
  • Max. I Beam Height 104-1/4"
  • Gantry Crane Span 13 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list