Skip Content
CRANE GANTRY ALUM PNU 15FT L 12FT H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM PNU 15FT L 12FT H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA151512PNU
  • Mfr. Model # AHA151512PNU
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 372.0 lbs

Technical Specs

  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Finish
  • Colour Silver
  • Item Adjustable Height Aluminium Gantry Crane
  • Standards ASME B30. 17
  • Material Aluminium
  • Load Capacity 1500 lbs.
  • Caster Material Pneumatic Swivel
  • Height Adjustment 120" - 150"
  • Caster Type Four-Way Locking
  • Wheel Width 3-1/2"
  • Adjustable Increments 6"
  • Wheel Diameter 12"
  • Inside Width Adjustable
  • I Beam Flange Width 4.17"
  • I Beam Height 8"
  • Max. I Beam Height 150"
  • Gantry Crane Span 13 ft.
  • Min. I Beam Height 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list