Skip Content
CRANE GANTRY ALUM PNU 10FT L 12FT H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM PNU 10FT L 12FT H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA151012PNU
  • Mfr. Model # AHA151012PNU
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 267.0 lbs

Technical Specs

  • Colour Silver
  • Finish
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Item Adjustable Height Aluminium Gantry Crane
  • Material Aluminium
  • Load Capacity 1500 lbs.
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Pneumatic Swivel
  • Height Adjustment 120" - 150"
  • Inside Width Adjustable
  • Wheel Diameter 12"
  • Wheel Width 3-1/2"
  • Adjustable Increments 6"
  • I Beam Flange Width 3.31"
  • I Beam Height 6"
  • Min. I Beam Height 120"
  • Gantry Crane Span 8 ft.
  • Max. I Beam Height 150"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list