Skip Content
CRANE GANTRY ALUM 8FT L 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 8FT L 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA2-8-12
  • Mfr. Model # AHA2-8-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 246.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Adjustable Height Aluminium Gantry Crane
  • Load Capacity 2000 lbs.
  • Material Aluminium
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Height Adjustment 114" - 144"
  • Caster Material Glass-Filled Nylon Swivel
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • I Beam Flange Width 3.31"
  • I Beam Height 6"
  • Max. I Beam Height 144"
  • Gantry Crane Span 6 ft.
  • Min. I Beam Height 114"
  • Gantry Crane Clear Span 6 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list