Skip Content
CRANE GANTRY ALUM 8FT L 12FT H 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 8FT L 12FT H 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA6812
  • Mfr. Model # AHA6812
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 491.0 lbs

Technical Specs

  • For Use with Trolley Yes
  • Colour Silver
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Finish
  • Item Adjustable Height Aluminum Gantry Crane
  • Material Aluminum
  • Standards ASME B30. 17
  • Load Capacity 6,000 lbs.
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Height Adjustment 122" - 144"
  • Adjustable Increments 6"
  • Wheel Width 2"
  • I Beam Height 10"
  • I Beam Flange Width 4.66"
  • Max. I Beam Height 146"
  • Min. I Beam Height 122"
  • Gantry Crane Span 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list