Skip Content
CRANE GANTRY ALUM 8FT L 10FT H 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 8FT L 10FT H 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA6810
  • Mfr. Model # AHA6810
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 487.0 lbs

Technical Specs

  • Finish
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Colour Silver
  • Item Adjustable Height Aluminum Gantry Crane
  • Material Aluminum
  • Load Capacity 6,000 lbs.
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Inside Width Adjustable
  • Height Adjustment 98" - 120"
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.66"
  • I Beam Height 10"
  • Max. I Beam Height 122"
  • Min. I Beam Height 98"
  • Gantry Crane Span 72"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List