Skip Content
CRANE GANTRY ALUM 8 L 9 6-12 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CRANE GANTRY ALUM 8 L 9 6-12 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA4-8-12
  • Mfr. Model # AHA4-8-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 301.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Adjustable Height Aluminium Gantry Crane
  • For Use with Trolley Yes
  • Load Capacity 4000 lbs.
  • Material Aluminium
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 114" - 144"
  • Inside Width Adjustable
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 144"
  • Min. I Beam Height 114"
  • I Beam Height 8"
  • Gantry Crane Span 6 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List