Skip Content
CRANE GANTRY ALUM 8 L 5 8-8 2 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 8 L 5 8-8 2 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA2-8-8
  • Mfr. Model # AHA2-8-8
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 231.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Adjustable Height Aluminium Gantry Crane
  • Colour Silver
  • Material Aluminium
  • Load Capacity 2000 lbs.
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 68" - 96"
  • Inside Width Adjustable
  • Adjustable Increments 6"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • I Beam Flange Width 3.31"
  • I Beam Height 6"
  • Max. I Beam Height 98"
  • Min. I Beam Height 68"
  • Gantry Crane Span 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list