Skip Content
CRANE GANTRY ALUM 15FT L 8FT H 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 15FT L 8FT H 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA4158
  • Mfr. Model # AHA4158
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 358.0 lbs

Technical Specs

  • Colour Silver
  • Finish
  • For Use with Trolley Yes
  • Item Adjustable Height Aluminum Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminum
  • Load Capacity 4,000 lbs.
  • Standards ASME B30. 17
  • Height Adjustment 68" - 96"
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Inside Width Adjustable
  • Caster Material Glass-Filled Nylon
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Adjustable Increments 6"
  • Max. I Beam Height 98-3/16"
  • Min. I Beam Height 68"
  • I Beam Flange Width 4.66"
  • I Beam Height 10"
  • Gantry Crane Span 156"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List