Skip Content
CRANE GANTRY ALUM 15FT L 12FT H 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 15FT L 12FT H 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA61512
  • Mfr. Model # AHA61512
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 630.0 lbs

Technical Specs

  • Colour Silver
  • Finish
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Adjustable Height Aluminum Gantry Crane
  • Load Capacity 6,000 lbs.
  • Material Aluminum
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 122" - 144"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 7.00"
  • I Beam Height 12"
  • Max. I Beam Height 146"
  • Gantry Crane Span 13 ft.
  • Min. I Beam Height 122"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list