Skip Content
CRANE GANTRY ALUM 15FT L 12FT H 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 15FT L 12FT H 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA41512
  • Mfr. Model # AHA41512
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 34.0 lbs

Technical Specs

  • Colour Silver
  • Finish
  • For Use with Trolley Yes
  • Item Adjustable Height Aluminum Gantry Crane
  • Material Aluminum
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 4,000 lbs.
  • Standards ASME B30. 17
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 114" - 144"
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • Max. I Beam Height 144-1/8"
  • I Beam Height 10"
  • I Beam Flange Width 4.66"
  • Gantry Crane Span 13 ft.
  • Min. I Beam Height 114"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list