Skip Content
CRANE GANTRY ALUM 15 L 7 8-10 2 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 15 L 7 8-10 2 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA2-15-10
  • Mfr. Model # AHA2-15-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 364.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Adjustable Height Aluminum Gantry Crane
  • Material Aluminum
  • Standards ASME B30. 17
  • Load Capacity 2,000 lbs.
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 92" - 120"
  • I Beam Flange Width 4.17"
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Inside Width Adjustable
  • Max. I Beam Height 122"
  • Adjustable Increments 6"
  • I Beam Height 8"
  • Gantry Crane Span 156"
  • Min. I Beam Height 92"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List