Skip Content
CRANE GANTRY ALUM 12L 9FT6-12FT 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 12L 9FT6-12FT 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA2-12-12
  • Mfr. Model # AHA2-12-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 286.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Adjustable Height Aluminium Gantry Crane
  • For Use with Trolley Yes
  • Load Capacity 2000 lbs.
  • Standards ASME B30. 17
  • Material Aluminium
  • Caster Material Glass-Filled Nylon Swivel
  • Caster Type Four-Way Locking
  • Wheel Diameter 8"
  • Height Adjustment 114" - 144"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 8"
  • Max. I Beam Height 144"
  • Min. I Beam Height 114"
  • Gantry Crane Span 10 ft.
  • Gantry Crane Clear Span 10 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list