Skip Content
CRANE GANTRY ALUM 12FT L 8FT H 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 12FT L 8FT H 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA6128
  • Mfr. Model # AHA6128
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 541.0 lbs

Technical Specs

  • Finish
  • Colour Silver
  • Item Adjustable Height Aluminum Gantry Crane
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminum
  • Load Capacity 6,000 lbs.
  • Standards ASME B30. 17
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Height Adjustment 74" - 96"
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 7.00"
  • I Beam Height 12"
  • Min. I Beam Height 74"
  • Max. I Beam Height 98"
  • Gantry Crane Span 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list