Skip Content
CRANE GANTRY ALUM 12 L 9 6-12 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 12 L 9 6-12 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA4-12-12
  • Mfr. Model # AHA4-12-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 350.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Item Adjustable Height Aluminium Gantry Crane
  • Colour Silver
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Load Capacity 4000 lbs.
  • Material Aluminium
  • Height Adjustment 114" - 144"
  • Caster Material Glass-Filled Nylon Swivel
  • Wheel Width 2"
  • I Beam Flange Width 4.17"
  • Adjustable Increments 6"
  • Wheel Diameter 8"
  • I Beam Height 8"
  • Min. I Beam Height 114"
  • Max. I Beam Height 144"
  • Gantry Crane Span 10 ft.
  • Finish Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list