Skip Content
CRANE GANTRY ALUM 12 L 7 8-10 2 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 12 L 7 8-10 2 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA4-12-10
  • Mfr. Model # AHA4-12-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 325.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminium
  • Item Adjustable Height Aluminium Gantry Crane
  • Load Capacity 4000 lbs.
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 92" - 120"
  • Wheel Diameter 8"
  • I Beam Height 8"
  • I Beam Flange Width 4.17"
  • Adjustable Increments 6"
  • Wheel Width 2"
  • Max. I Beam Height 120"
  • Min. I Beam Height 92"
  • Gantry Crane Span 10 ft.
  • Finish Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list