Skip Content
CRANE GANTRY ALUM 10L 9FT6-12FT 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 10L 9FT6-12FT 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA2-10-12
  • Mfr. Model # AHA2-10-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 261.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • Item Adjustable Height Aluminium Gantry Crane
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminium
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Load Capacity 2000 lbs.
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 114" - 144"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • I Beam Height 6"
  • Adjustable Increments 6"
  • I Beam Flange Width 3.31"
  • Gantry Crane Span 8 ft.
  • Max. I Beam Height 144"
  • Min. I Beam Height 114"
  • Finish Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list