Skip Content
CRANE GANTRY ALUM 10L 7FT8-10FT2 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 10L 7FT8-10FT2 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA4-10-10
  • Mfr. Model # AHA4-10-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 307.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • For Use with Trolley Yes
  • Colour Silver
  • Load Capacity 4000 lbs.
  • Item Adjustable Height Aluminium Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminium
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 92" - 120"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.17"
  • I Beam Height 8"
  • Wheel Width 2"
  • Inside Width Adjustable
  • Wheel Diameter 8"
  • Max. I Beam Height 120"
  • Min. I Beam Height 92"
  • Gantry Crane Span 8 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List