Skip Content
CRANE GANTRY ALUM 10 L 5 8-8 2 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY ALUM 10 L 5 8-8 2 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHA2-10-8
  • Mfr. Model # AHA2-10-8
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1886
  • Shipping Weight 235.0 lbs

Product Details

Adjustable height aluminum gantry crane combines lightweight and rigid, sturdy construction into one unit. All aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Lightweight I-beam allows height adjustment without the need of a hoist or fork truck.

Technical Specs

  • Colour Silver
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Aluminum
  • Item Adjustable Height Aluminum Gantry Crane
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Load Capacity 2,000 lbs.
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 68" - 96"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Height 6"
  • I Beam Flange Width 3.31"
  • Min. I Beam Height 68"
  • Max. I Beam Height 98"
  • Gantry Crane Span 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list