Skip Content
Discontinued with Replacement
CRANE FLOOR 2200LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRANE FLOOR 2200LB

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1819
  • Mfr. Model # 1819
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 454.0 lbs
Suggested Replacement Product
HYDRAULIC ENGINE MOBILE CRANE

Price: NA

Product Details

Heavy-duty folding lift crane folds into compact package for storage. Telescoping boom extension. Two-speed hydraulic hand pump provides fast boom travel. Descent of boom under precise control of operator. Equipped with roller-bearing mounted wheels.

Technical Specs

  • Includes Adjustable Leg Spread and Two Speed Hand Pump
  • Boom Capacity Position 1 (Lb.) 12
  • Capacity 2,200 lbs.1,650 lbs.
  • Boom Length (In.) 3348
  • Inside Leg Length (In.) 54
  • Leg Height (In.) 8
  • Max. Hook Height (In.) 10748
  • Min. Hook Height (In.) 3333

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list