Skip Content
CRANE COUNTER BALANCE 500LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE COUNTER BALANCE 500LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBFC500
  • Mfr. Model # CBFC500
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1259.0 lbs

Technical Specs

  • Boom Capacity Position 1 (Lb.) 500
  • Boom Length (In.) 53-1/2
  • Boom Reach Extended (In.) 77-1/2
  • Boom Reach Retracted (In.) 53-1/2
  • Capacity (Lb.) 500
  • Item Counter Balanced Floor Crane
  • Max. Hook Height (In.) 102
  • Min. Hook Height (In.) 5
  • Overall Height (In.) Boom Horiz. 90
  • Wheel Dia. (In.) 8 (Front), 8 (Rear)
  • Lifting Height Max. (In.) 90
  • Max. Boom HTG (In.) Boom Extended 77-1/2
  • Overall Length 135-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list