Skip Content
CRANE COUNTER BALANCE 2000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE COUNTER BALANCE 2000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBFC2000
  • Mfr. Model # CBFC2000
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2356.0 lbs

Technical Specs

  • Boom Capacity Position 1 (Lb.) 2,000
  • Boom Reach Extended (In.) 77-1/2
  • Boom Reach Retracted (In.) 53-1/2
  • Capacity (Lb.) 2,000
  • Boom Length (In.) 53-1/2
  • Item Counter Balanced Floor Crane
  • Lifting Height Max. (In.) 96
  • Min. Hook Height (In.) 15
  • Max. Hook Height (In.) 107-1/2
  • Wheel Dia. (In.) 8 (Front), 8 (Rear)
  • Overall Height (In.) Boom Horiz. 96
  • Max. Boom HTG (In.) Boom Extended 77-1/2
  • Overall Length 159-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list