Skip Content
CRANE COUNTER BALANCE 1000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE COUNTER BALANCE 1000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBFC1000
  • Mfr. Model # CBFC1000
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1845.0 lbs

Technical Specs

  • Boom Length (In.) 53-1/2
  • Capacity (Lb.) 1,000
  • Boom Reach Retracted (In.) 53-1/2
  • Boom Reach Extended (In.) 77-1/2
  • Item Counter Balanced Floor Crane
  • Boom Capacity Position 1 (Lb.) 1,000
  • Lifting Height Max. (In.) 90
  • Min. Hook Height (In.) 5
  • Overall Length 145-1/4"
  • Max. Hook Height (In.) 102
  • Max. Boom HTG (In.) Boom Extended 77-1/2
  • Overall Height (In.) Boom Horiz. 90
  • Wheel Dia. (In.) 8 (Front), 8 (Rear)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list