Skip Content
CRAMPON CAPUCHON 5/16-18X3 HSS EMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRAMPON CAPUCHON 5/16-18X3 HSS EMBO

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC507208
  • Mfr. Model # 507208
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • End Tip Dia. (In.) 0.83
  • Item Flat Tip Spindle
  • Overall Length (In.) 3
  • Thread Size 5/16" - 18"
  • Tip Neoprene
  • Includes Nut Jams Allow Clamping Distance Adjustment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list