Skip Content
CR+5 UTILITY CUT RESISTANT XXL/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CR+5 UTILITY CUT RESISTANT XXL/12

ARMOR CORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCFF505-012
  • Mfr. Model # CFF505-012
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Cut level 5 palm and knuckle protection. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric covers palm, fingers and knuckles. EVA foam padding with breathable two way stretch spandex covers the top of the hands and fingers. Size 12. Light palm padding offers comfortable and secure grip. Silicone printing on finger tips aids in gripping. ASTM D 3389/ASTM F 1790-97/EN 388/EN 420. Machine washable.

Technical Specs

  • Application MRO, Utilities, Mining, Oil and Gas Exploration, Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass, Metal Parts, Glass handling, Recycling, Waste Management Paper/Pulp Manufacturing
  • Item Cut Resistant Gloves
  • Cuff Safety
  • Weight 0.35 lbs.
  • Standards ANSI/ISEA Cut Level 5 , ANSI/ISEA Puncture Level 5 , ANSI/ISEA AbrasionLevel 2 EN 388: 2003 / EN 420: 2003 (4544)
  • Back Material ArmorCore(R), Poron Foam
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 2
  • Stitching Material ArmorCore(R)
  • ANSI Cut Grams Greater Than 3675
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 2
  • Knuckle Padding Material ArmorCore(R), Poron Foam
  • ANSI Abrasion Cycles Greater Than 500
  • ANSI Puncture Newtons Greater Than 166
  • Finger Material ArmorCore(R)
  • Finger Style Full, TPR Rubber Reinforced
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Colour Heather Gray
  • Palm Material ArmorCore(R)
  • Glove Size 2X-Large
  • Glove Length 10"
  • Glove Hand Style Left and Right
  • Glove Cut Clute
  • Glove Coating Finish Dotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list