CR+5 UTILITY CUT RESISTANT S/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CR+5 UTILITY CUT RESISTANT S/8

ARMOR CORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCFF505-008
  • Mfr. Model # CFF505-008
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Cut level 5 palm and knuckle protection. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric covers palm, fingers and knuckles. EVA foam padding with breathable two way stretch spandex covers the top of the hands and fingers. Size 8. Light palm padding offers comfortable and secure grip. Silicone printing on finger tips aids in gripping. ASTM D 3389/ASTM F 1790-97/EN 388/EN 420. Machine washable.

Technical Specs

  • Item Utility Cut Resistant
  • Standards ASTM D 3389/ASTM F 1790-97/EN 388/EN 420
  • ANSI/ISEA Cut Level 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list