Discontinued with Replacement
CR+5 SHIELD CUT RESISTANT S/11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CR+5 SHIELD CUT RESISTANT S/11

ARMOR CORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCTS505-011
  • Mfr. Model # CTS505-011
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
GLOVES,CUT-RESIST,M-PACT,SAFETY,CR5A5,XL

Your Price: NA

Product Details

Full coverage cut level 5 protection. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric covers the entire glove. 4 mm PORON(R) XRD foam knuckle padding for added protection. Silicone printing on finger tips aids in gripping. Size 11. Genuine goatskin on palm and thumb area for additional protection. ASTM D 3389/ASTM F 1790-05/CE388/EN: 420. Machine washable.

Technical Specs

  • Standards ASTM D 3389/ASTM F 1790-05/CE388/EN: 420
  • ANSI/ISEA Cut Level 5
  • Item Shield Cut Resistant
  • Knuckle Padding Material ArmorCore(R), Poron Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list