Skip Content
Discontinued with Replacement
CR+5 SHIELD CUT RESISTANT S/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CR+5 SHIELD CUT RESISTANT S/10

ARMOR CORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCTS505-010
  • Mfr. Model # CTS505-010
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
MECHANIX WEAR SAFETY MPACT CR5 L

Price: NA

Product Details

Full coverage cut level 5 protection. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric covers the entire glove. 4 mm PORON(R) XRD foam knuckle padding for added protection. Silicone printing on finger tips aids in gripping. Size 10. Genuine goatskin on palm and thumb area for additional protection. ASTM D 3389/ASTM F 1790-05/CE388/EN: 420. Machine washable.

Technical Specs

  • Standards ASTM D 3389/ASTM F 1790-05/CE388/EN: 420
  • Item Shield Cut Resistant
  • ANSI/ISEA Cut Level 5
  • Knuckle Padding Material ArmorCore(R), Poron Foam
  • Cut Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list