Skip Content
CPVC BALL VALVE,UNION,SOCKET/FNPT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CPVC BALL VALVE,UNION,SOCKET/FNPT,1

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJD8
  • Mfr. Model # 4TJD8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range 32 Degrees to 190 Degrees F
  • Ball Material PVC
  • Body Material CPVC
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Seat Material PTFE
  • Stem Material PVC
  • Stem Type Blowout Proof
  • Port Full
  • Handle Material CPVC
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 235 psi WOG
  • Standards ASTM And NSF
  • Valve Structure 2-Piece
  • Valve Basic Body Material CPVC
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list