Skip Content
CPU CORD SPLITTER,HDMI M/(2) DVI-D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CPU CORD SPLITTER,HDMI M/(2) DVI-D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CZN8
  • Mfr. Model # 6CZN8
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Computer Cable Splitter
  • Standards UL/CSA
  • Number of Ports 3
  • Connector Type HDMI Male to (2) DVI-D Female
  • Colour Black
  • Cable Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list