Skip Content
CPU CORD SPLITTER,4 WAY SVGA/VGA,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CPU CORD SPLITTER,4 WAY SVGA/VGA,40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CZW1
  • Mfr. Model # 6CZW1
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Connector Type SVGA/VGA Splitter/Ampilfier/Multiplier
  • Colour Black
  • Item Computer Cable Splitter
  • Speed 400 MHz
  • Number of Ports 5
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list