Skip Content
CPU CORD, DISPLAYPORT/VGA,15FT,WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CPU CORD, DISPLAYPORT/VGA,15FT,WHIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X024
  • Mfr. Model # 14X024
  • UNSPSC # 26121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • Features Gold Plated
  • For Use With PC Video
  • Connector Type CPU Cord,VGA
  • Standards Yes
  • Item Displayport
  • Cable Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list