Skip Content
CPS PROGRAMMING CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CPS PROGRAMMING CABLE

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLHKKN4027A
  • Mfr. Model # HKKN4027A
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Height (In.) 1/4
  • For Use With CPS Series
  • Item Programming Cable
  • Length (In.) 12-1/8
  • Material Rubber, Plastic, Metal
  • Width (In.) 1/8
  • Includes Cable
  • Type Portable
  • Voltage BlankValue
  • Sub-Category Cables, Adapters, and Power Supplies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list