CPDS DELUXE 30FT HOSE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPDS DELUXE 30FT HOSE SET

TOUCH N' SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISF4505500030
  • Mfr. Model # 4505500030
  • UNSPSC # 40142011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item 30 ft. Hose Set
  • Includes 30 ft. Hose, Valves, 12" Foam Applicator Kit
  • Fits Brand Touch 'n Seal
  • For Use With Mfr. Model Number 4505500150
  • For Use With Grainger Item Number 31EY44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list