Skip Content
CP CLAMP GCS 5/8IN X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CP CLAMP GCS 5/8IN X3IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPF1
  • Mfr. Model # 2LPF1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.388 lbs

Technical Specs

  • For Hose O.D. Max. (In.) 3
  • Inside Dia. (In.) 3
  • Item Center Punch
  • Package Quantity 10
  • Max. Clamp Dia. (In.) 3
  • Material of Construction Galvanized Carbon Steel
  • Thickness (In.) 0.025
  • Type Galvanized carbon steel
  • Width (In.) 5/8
  • For Use With 2LPK3, 2LPK4, and 2LPG7
  • For Hose O.D. Min. (In.) 3/4
  • Min. Clamp Dia. (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list