Skip Content
CP CLAMP GCS 5/8IN X1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CP CLAMP GCS 5/8IN X1-3/4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPD5
  • Mfr. Model # 2LPD5
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 0.964 lbs

Product Details

Clamps are double wrapped, with 201 stainless steel buckles for added strength. Can be installed with Center Punch Tool (sold seperately). Package quantity is 10.

Technical Specs

  • For Hose O.D. Min. (In.) 3/4
  • For Hose O.D. Max. (In.) 1-3/4
  • Inside Dia. (In.) 1-3/4
  • Item Band Clamp
  • Material of Construction Galvanized Carbon Steel
  • Max. Clamp Dia. (In.) 1-3/4
  • Min. Clamp Dia. (In.) 3/4
  • Package Quantity 10
  • Thickness (In.) 0.025
  • Width (In.) 5/8
  • Type Center Punch
  • For Use With 2LPK3, 2LPK4, and 2LPG7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list