CP CLAMP 201SS 5/8IN X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CP CLAMP 201SS 5/8IN X3IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPG4
  • Mfr. Model # 2LPG4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Inside Dia. (In.) 3
  • For Hose O.D. Max. (In.) 3
  • Material of Construction Stainless Steel
  • Item Center Punch
  • Max. Temp. (F) 2,550 Degrees
  • Max. Clamp Dia. (In.) 3
  • Package Quantity 10
  • Thickness (In.) 0.025
  • Type 201 Stainless Steel
  • Width (In.) 5/8
  • For Hose O.D. Min. (In.) 3/4
  • For Use With Mfr. No. GRSM17, GRT300, and GRS038
  • Min. Clamp Dia. (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list